Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Gastight Syringes: Removable Luer-Lok Models
SDP

Catalog No. SG008760 Shop All SGE Inc. Products
Change view
Click to view available options
Connection Type:
Luer Lock, Fixed
Luer Lock, Removable
Diameter (Metric) Outer:
13.7 mm
18 mm
32.6 mm
Model:
10MDR-LL-GT
50MR-LL-GT
5MDR-LL-GT
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type Diameter (Metric) Outer Model
SG-008760 Luer Lock, Removable 13.7 mm 5MDR-LL-GT
SG-008960 Luer Lock, Fixed 18 mm 10MDR-LL-GT
SG-009660 Luer Lock, Removable 32.6 mm 50MR-LL-GT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SG-008760 Supplier SGE™ Supplier No. 008760

Suitable for liquid and gas samples

  • 10μL to 100mL capacities
  • Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
  • Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
  • Replaceable plungers on all models
  • Luer-Lok™ syringes come without needles; order separately

Specifications

Accuracy ±1%
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Outer 0.53 in.
Diameter (Metric) Outer 13.7 mm
For Use With (Application) Suitable for gases or liquids for maximum inertness
Includes Plunger protection, inert Kel-F male luer cone
Product Type Gastight Syringe
Max. Temperature (English) 248°F
Max. Temperature (Metric) 120°C
Model 5MDR-LL-GT
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 5 mL
Connection Type Luer Lock, Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.