Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Suitable for liquid and gas samples
- 10μL to 100mL capacities
- Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
- Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Replaceable plungers on all models
- Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation; come with needle
Specifications
Specifications
| Accuracy | ±1% |
| Material | Borosilicate Glass (Barrel), PTFE (Tip) |
| Needle Gauge | 23 G |
| Diameter (English) Outer Needle | 0.02 in. |
| Diameter (English) Outer | 0.53 in. |
| Diameter (Metric) Outer | 13.7 mm |
| Diameter (Metric) Outer Needle | 0.63 mm |
| For Use With (Application) | Suitable for gases or liquids for maximum inertness |
| Includes | Plunger protection, PTFE seal, spring and nut |
| Length (English) Needle | 1.96 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
