Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ GC Capillary Column Connectors: Replacement Ferrules
SDP

Catalog No. SG073571 Shop All SGE Inc. Products
Change view
Click to view available options
For Use With (Equipment):
0.1 to 0.25 mm I.D., 0.53 mm I.D.
0.32 mm I.D., 0.53 mm I.D.
0.53 mm I.D.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
SG073571 0.53 mm I.D.
SG073568 0.1 to 0.25 mm I.D., 0.53 mm I.D.
SG073570 0.32 mm I.D., 0.53 mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SG073571 Supplier Trajan™ Supplier No. 073571

missing translation for 'validMainframeMsg'

Replacement SilTite ferrules for SilTiteμ-Union

  • SilTite μ-Union gives low thermal mass - 9mm in length and <0.5g mass
  • Zero dead volume for optimized peak shape
  • Chemically deactivated stainless steel ferrules give system inertness
  • Robust and stable for both high temperature and pressure cycling

Specifications

Type Replacement μ-Union Ferrule
Material Stainless Steel
For Use With (Equipment) 0.53 mm I.D.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.