Learn More
Description
- Easy to use
- Forms reliable seal
- Reusable
- Soft material, forms soft grip to the capillary column
- Low emissions
Specifications
Specifications
| For Use With (Equipment) | Column 0.125 in. Nut 10 to 25 mm I.D |
| Material | Graphite |
| Size (Metric) Fitting | 1/8 in. |
| For Use With (Application) | GC |
| Type | Ferrule |
| Size (Metric) | For 0.1 to 0.32 mm ID Column |
| Quantity | 10/Pk. |
| Diameter (Metric) Inside | 0.5 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
