Learn More
Description
- Ultra High temperature column range
- Unique phase - no equivalent phases
- Ideal for simulated distillation applications (petroleum industry)
Specifications
Specifications
| Stationary Phase | 5% Phenyl (equiv.) Polycarborane Siloxane |
| Diameter (Metric) Inner | 0.22 mm |
| For Use With (Application) | General Hydrocarbon Profiles, Pesticide Analysis, Herbicides Analysis |
| Particle Size | 0.1 μm |
| Temperature Range | 10°C to 460/480°C |
| Film Thickness | 0.1 μm |
| Length (Metric) | 25 m |
| Packing Material | SGE™ HT5 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
