Learn More
Description
- Ultra High temperature column range
- Unique phase - no equivalent phases
- Ideal for simulated distillation applications (petroleum industry)
Specifications
Specifications
| For Use With (Application) | General Hydrocarbon Profiles, Pesticide Analysis, Herbicides Analysis |
| Particle Size | 0.1 μm |
| Film Thickness | 0.1 μm |
| Length (Metric) | 6 m |
| Packing Material | SGE™ HT5 |
| Stationary Phase | 5% Phenyl (equiv.) Polycarborane Siloxane |
| Diameter (Metric) Inner | 0.53 mm |
| Temperature Range (Metric) | 10°C to 460/480°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
