Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ HT5 Capillary Polyimide Clad Column
SDP

Catalog No. SG054632 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
25 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
SG054632 25 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG054632 Supplier Trajan™ Supplier No. 054632

SGE GC column HT5 is a unique, high temperature phase suited for simulated distillation and other petroleum applications

  • Ultra high temperature column
  • Unique phase
  • Ideal for simulated distillaton applications

Specifications

Film Thickness 0.1 μm
Length (Metric) 25 m
Diameter (Metric) Inner 0.22 mm
Max. Temperature (Metric) 380/400°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.