Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ HT5 Capillary Polyimide-Clad Column
SDP

Catalog No. SG054641 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
12 m
Diameter (Metric) Inner:
0.32 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
SG054641 12 m 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG054641 Supplier SGE™ Supplier No. 054641

missing translation for 'validMainframeMsg'

Manufactured from (5%)-Phenyl (equiv.) polycarborane-siloxane

  • Ultra-low bleed and nonpolar
  • Maximum temperature of 400°C
  • Ideal for analysis of petroleum products, hydrocarbons, pesticides, herbicides, waxes, aroclors, and mono-, di-, and triglycerides

Specifications

For Use With (Application) General Hydrocarbon Profiles, Pesticide Analysis, Herbicides Analysis
Particle Size 0.1 μm
Film Thickness 0.1 μm
Length (Metric) 12 m
Stationary Phase SGE™ HT5
Diameter (Metric) Inner 0.32 mm
Temperature Range (Metric) 10°C to 380/400°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.