Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ HT8-PCB 8% Phenyl Capillary Columns
SDP

Catalog No. SG054236 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
60 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
SG-054236 60 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG-054236 Supplier Trajan™ Supplier No. 054236

SGE GC column HT8 is a unique, high temperature phase designed for the analysis of polychlorinated biphenyl (PCB) congeners

  • High temperature, low bleed column
  • Preferred column for polychlorinated biphenyl (PCB) analysis
  • Separates PCBs on ortho ring as well as boiling point

Specifications

For Use With (Application) GC/MS
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 60 m
Stationary Phase SGE™ HT8-PCB
Diameter (Metric) Inner 0.25 mm
Temperature Range (Metric) 360°C to 370°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.