Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ HT8 Polycarborane-Siloxane GC Capillary Column
SDP

Catalog No. SG054676 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
50 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
SG-054676 50 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG-054676 Supplier SGE™ Supplier No. 054676

missing translation for 'validMainframeMsg'

Combines innovative phase technology and unique fused silica production capability. SGE™ HT8 Polycarborane-Siloxane GC Capillary Column provides end-to-end separation solutions for all applications.

Features

  • Preferred column for polychlorinated biphenyl (PCB) compounds
  • Separates PCB's on ortho ring substitution as well as boiling point
  • Contains 8% Phenyl Polycarborane-siloxane
Applications
  • PCB congener analyses
  • Nitro-substituted aromatics
  • Polynuclear aromatic hydrocarbons
  • Pesticides/herbicides

Specifications

For Use With (Application) Polynuclear Aromatic Hydrocarbons Analysis, Nitro-substituted Aromatics, Polynuclear Aromatic Hydrocarbons, Pesticide Analysis, Herbicides Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 50 m
Stationary Phase SGE™ HT8
Diameter (Metric) Inner 0.22 mm
Temperature Range (Metric) -20°C to +360/370°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.