Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ BPX-PCB Polycarborane-Siloxane GC Capillary Column
SDP

Catalog No. SG054690 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
10 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
SG054690 10 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG054690 Supplier SGE™ Supplier No. 054690

Combines innovative phase technology and unique fused silica production capability. SGE™ BPX-PCB Polycarborane-Siloxane GC Capillary Column provides end-to-end separation solutions for all applications.

Features

  • Preferred column for polychlorinated biphenyl (PCB) compounds
  • Separates PCB's on ortho ring substitution as well as boiling point
  • Contains 8% Phenyl Polycarborane-siloxane
  • Ideal for environmental analysis
  • Unique high temperature phase suited for the analysis of persistent organic pollutants (POPs)

Applications

  • Used for PCB congener analyses
  • Nitro-substituted aromatics
  • Polynuclear aromatic hydrocarbons
  • Pesticides/herbicides

Specifications

Stationary Phase SGE™ BPX-PCB
Diameter (Metric) Inner 0.1 mm
For Use With (Application) Polynuclear Aromatic Hydrocarbons Analysis, Nitro-substituted Aromatics, Polynuclear Aromatic Hydrocarbons, Pesticide Analysis, Herbicides Analysis
Particle Size 0.1 μm
Temperature Range -20°C to +360/370°C
Film Thickness 0.1 μm
Length (Metric) 10 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.