Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ MEPS BINs for GC Applications
SDP

Catalog No. 03350146 Shop All SGE Inc. Products
Change view
Click to view available options
For Use With (Equipment):
CTC Analytics Systems Using 250 μL Syringes
HTA 300 APlus, Thermo Scientific, Varian 8400 and 100 μL CTC Analytics Systems
Sorbent:
C18
C2
C8
C8+SCX
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Sorbent
03-350-146 CTC Analytics Systems Using 250 μL Syringes C8
03-350-138 HTA 300 APlus, Thermo Scientific, Varian 8400 and 100 μL CTC Analytics Systems C2
03-350-137 HTA 300 APlus, Thermo Scientific, Varian 8400 and 100 μL CTC Analytics Systems C8+SCX
03-350-141 CTC Analytics Systems Using 250 μL Syringes C18
03-350-140 HTA 300 APlus, Thermo Scientific, Varian 8400 and 100 μL CTC Analytics Systems C8
03-350-142 CTC Analytics Systems Using 250 μL Syringes -
03-350-143 CTC Analytics Systems Using 250 μL Syringes C8+SCX
03-350-144 CTC Analytics Systems Using 250 μL Syringes C2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 03-350-146 Supplier Trajan™ Supplier No. 2900306

missing translation for 'validMainframeMsg'

MEPS is Micro Extraction by Packed Sorbent. Provides miniaturization of conventional sample preparation devices

  • Save hours in sample preparation
  • Reduce solvent consumption and sample volume
  • Available in reversed phase, normal phase, mixed mode and ion exchange chemistries

Specifications

Needle Gauge 23 g
Diameter (Metric) Outer 0.63 mm
For Use With (Application) Gas Chromatography
Product Type MEPS Barrel Insert and Needle (BIN)
Volume (Metric) 10 μL to 1 mL or more
Needle Point Style Cone point needle
For Use With (Equipment) CTC Analytics Systems Using 250 μL Syringes
Pore Size 60 Å
Particle Size 45 μm
Sorbent C8
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.