Learn More
Description
- Save hours in sample preparation
- Reduce solvent consumption and sample volume
- Available in reversed phase, normal phase, mixed mode and ion exchange chemistries
Specifications
Specifications
| Needle Gauge | 22 g |
| Diameter (Metric) Outer | 0.72 mm |
| For Use With (Application) | Liquid Chromatography |
| Includes | C18, C8, C2, Silica and C8+SCX phases |
| Product Type | MEPS Development Kit |
| Volume (Metric) | 10 μL to 1 mL or more |
| Needle Point Style | LC point needle |
| For Use With (Equipment) | HTA 300 APlus, Thermo Scientific, Varian 8400 and 100 μL CTC Analytics Systems |
| Pore Size | 60 Å |
| Particle Size | 45 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
