Learn More
Description
- Nozzle tip with 0.12 mm opening and cone shape for better septum
- Full sample displacement
- Plunger extended to the tip of the needle - Zero Dead Volume
- No sample carryover
- Improved sample volume reproducibility
Specifications
Specifications
| Material | Stainless Steel (Tip) |
| Description | Plunger-in-needle Syringe |
| Needle Gauge | 23 G |
| Diameter (Metric) Outer | 8 mm |
| Diameter (Metric) Outer Needle | 0.63 mm |
| Product Type | SGE Microvolume Syringe |
| Model | 5 BR-7 |
| Needle Point Number | 1 |
| Quantity | 1 Ea. |
| Volume (Metric) | 5 μL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.