Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ NanoVolume Syringes
SDP

Catalog No. SG000852 Shop All SGE Inc. Products
Change view
Click to view available options
Volume (Metric):
0.5 μL
1 μL
5 μL
Needle Gauge:
23 G
26 G
Model:
0.5BNR-5-RAX
0.5BNR-5/0.47
0.5BR-7-RAX
0.5BR-OC-7/0.47
1BR-5-RAX
1BR-7BV
5BR-11.5
5BR-5
5BR-7
5BR-7-RAX
5BR-7BV
Needle Point Style:
Cone
Removable Bevel
Removable Cone
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Model Needle Point Style
SG-000852 5 μL 23 G 5BR-7-RAX Cone
SG-000303 0.5 μL 26 G 0.5BNR-5/0.47 Removable Cone
SG-000355 0.5 μL 23 G 0.5BR-7-RAX Removable Cone
SG-000350 0.5 μL 23 G 0.5BNR-5-RAX Removable Cone
SG-000376 0.5 μL 26 G 0.5BR-OC-7/0.47 Removable Bevel
SG-000506 1 μL 23 G 1BR-7BV Removable Bevel
SG-000550 1 μL 23 G 1BR-5-RAX Removable Cone
SG-000802 5 μL 23 G 5BR-7 Removable Cone
SG-000803 5 μL 23 G 5BR-7BV Removable Bevel
SG-000804 5 μL 23 G 5BR-11.5 Cone
SG-000800 5 μL 23 G 5BR-5 Removable Cone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. SG-000852 Supplier SGE™ Supplier No. 000852

missing translation for 'validMainframeMsg'

Ideal for nanovolume capillary chromatography injection as well as preparing accurate standards which require small volumes.

  • Ability to inject down to 50nL with high precision and accuracy
  • Ideal for dispensing very small liquid volumes
  • Plunger extends into the needle tip
  • Sample is contained only in the needle without any glass contact
  • Virtually zero dead volume and carry over between injections
  • Recommended for use when sample volume is less than 1000nL (1μL)

Specifications

Accuracy ±2%
Material Borosilicate Glass (Barrel)
Needle Gauge 23 G
Diameter (English) Outer Needle 0.0248 in.
Diameter (English) Outer 0.315 in.
Diameter (Metric) Outer 8 mm
Diameter (Metric) Outer Needle 0.63 mm
Includes Repeating adaptor
Length (English) Needle 2.75 in.
Product Type NanoVolume Syringe
Model 5BR-7-RAX
Quantity Ea.
Volume (Metric) 5 μL
Needle Point Style Cone
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.