Learn More
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with PerkinElmer instruments
Specifications
Specifications
| Product Type | Split/Splitless Liner |
| Length (Metric) | 86.2 mm |
| Quantity | 5/Pk. |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 4 mm |
| For Use With (Equipment) | Autosystem XL (PSS) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
