Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ PerkinElmer AutoSystem and Clarus 500 Liners
SDP

Catalog No. SG092244 Shop All SGE Inc. Products
Change view
Click to view available options
Diameter (Metric) Outer:
4 mm
6.2 mm
Product Type:
Large Volume Injection Liner
Split/Splitless Liner
Splitless Straight Through Liner
Length (Metric):
86.2 mm
92 mm
For Use With (Equipment):
Autosystem Clarus 500
Autosystem XL (PSS Injector)
Autosystem XL (PSS)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Product Type Length (Metric) For Use With (Equipment)
SG092244 4 mm Large Volume Injection Liner 86.2 mm Autosystem XL (PSS Injector)
SG092098 4 mm Split/Splitless Liner 86.2 mm Autosystem XL (PSS)
SG092103 6.2 mm Splitless Straight Through Liner 92 mm Autosystem Clarus 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SG092244 Supplier Trajan™ Supplier No. 092244

The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds

  • Each batch of liners tested for activity
  • Manufactured from borosilicate glass
  • Color coded by geometry for easy identification
  • For use with PerkinElmer instruments

Specifications

Product Type Large Volume Injection Liner
Length (Metric) 86.2 mm
Quantity 5/Pk.
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 4 mm
For Use With (Equipment) Autosystem XL (PSS Injector)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.