Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ PerkinElmer AutoSystem and Clarus 500 Liners
SDP

Catalog No. p-4824130
Click to view available options
Diameter (Metric) Outer:
4 mm
6.2 mm
Product Type:
Large Volume Injection Liner
Split/Splitless Liner
Splitless Straight Through Liner
Length (Metric):
86.2 mm
92 mm
For Use With (Equipment):
Autosystem Clarus 500
Autosystem XL (PSS Injector)
Autosystem XL (PSS)

The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds

  • Each batch of liners tested for activity
  • Manufactured from borosilicate glass
  • Color coded by geometry for easy identification
  • For use with PerkinElmer instruments

Specifications

Product Type Split/Splitless Liner
Length (Metric) 86.2 mm
Quantity 5/Pk.
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 4 mm
For Use With (Equipment) Autosystem XL (PSS)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.