Learn More
Description
Designed for optimum septum penetration and prevention of septum coring.
- Standard general purpose needle
- Made of stainless steel
- Preferred for manual injection where piercing the septum in exactly the same place is difficult
Specifications
Specifications
| Material | Stainless Steel |
| Needle Gauge | 18 G |
| Diameter (English) Inner | 0.031 in. |
| Diameter (English) Outer | 0.05 in. |
| Diameter (Metric) Inner | 0.8 mm |
| Diameter (Metric) Outer | 1.27 mm |
| For Use With (Application) | Gas chromatography |
| Length (English) Needle | 2 in. |
| Product Type | Replacement Needle |
| Needle Point Style | Bevel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
