Learn More
Description
- Replacement luer lock needles
- For use with 1mL to 100mL gas tight syringes
- Needle length: 50mm
- Side Hole tip style
- ±1% accuracy and reproducibility
Specifications
Specifications
| Material | Stainless Steel |
| Needle Gauge | 23 G |
| Diameter (English) Inner | 0.012 in. |
| Diameter (English) Outer | 0.024 in. |
| Diameter (Metric) Inner | 0.32 mm |
| Diameter (Metric) Outer | 0.63 mm |
| For Use With (Application) | Gas chromatography |
| Length (English) Needle | 2 in. |
| Product Type | Replacement Needle |
| Needle Point Style | Side Hole or Dome |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
