Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Replaceable Luer Lock Needles: Side Hole
SDP

Catalog No. SG039823 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
19 G
Diameter (Metric) Inner:
0.65 mm
Diameter (Metric) Outer:
1.07 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Diameter (Metric) Inner Diameter (Metric) Outer
SG-039823 19 G 0.65 mm 1.07 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG-039823 Supplier Trajan™ Supplier No. 039823

missing translation for 'validMainframeMsg'

Replacement needle for 1mL to 100mL Gas Tight Manual Syringes. 50mm needle length.

  • Replacement luer lock needles
  • For use with 1mL to 100mL gas tight syringes
  • Needle length: 50mm
  • Side Hole tip style
  • ±1% accuracy and reproducibility

Specifications

Material Stainless Steel
Needle Gauge 19 G
Diameter (English) Inner 0.025 in.
Diameter (English) Outer 0.025 in.
Diameter (Metric) Inner 0.65 mm
Diameter (Metric) Outer 1.07 mm
For Use With (Application) Gas chromatography
Length (English) Needle 2 in.
Product Type Replacement Needle
Needle Point Style Side Hole or Dome
Connection Type Luer Lock
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.