Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Replacement Kit for Plunger-in-Needle Syringes
SDP

Catalog No. SG034610 Shop All SGE Inc. Products
Change view
Click to view available options
Diameter (Metric) Outer Needle:
0.47 mm
0.63 mm
For Use With (Equipment):
6.5 mm OD Syringe (0.5μL)
8 mm OD Syringe (1μL)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Needle For Use With (Equipment)
SG034610 0.47 mm 8 mm OD Syringe (1μL)
SG033010 0.63 mm 6.5 mm OD Syringe (0.5μL)
SG033012 0.47 mm 6.5 mm OD Syringe (0.5μL)
SG034056 0.63 mm 8 mm OD Syringe (1μL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. SG034610 Supplier Trajan™ Supplier No. 034610

missing translation for 'validMainframeMsg'

SGE NanoVolume syringes are designed to inject down to 50nL with high precision and accuracy

  • High precision and accuracy for small volume injections
  • Replacement plunger/needle kits
  • Kits are matched. Needles and plungers must be replaced as a set

Specifications

Material Stainless Steel, Stainless Steel (Tip)
Needle Gauge 26 G
Diameter (Metric) Outer 0.47 mm
Diameter (Metric) Outer Needle 0.47 mm
Includes Matched plunger and needle
Product Type Replacement Needle and Plunger: NP1B-7/0.47
Volume (Metric) 1 μL
Needle Point Style Cone
For Use With (Equipment) 8 mm OD Syringe (1μL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.