Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Replacement Needle for 10μL Syringe
SDP

Catalog No. SG037675 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Point Style:
Cone
On-column
Diameter (Metric) Inner:
0.1 mm
0.11 mm
Diameter (Metric) Outer:
0.17 mm
0.23 mm
0.63 mm
Length (Metric) Needle:
50 mm
75 mm
100 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Point Style Diameter (Metric) Inner Diameter (Metric) Outer Length (Metric) Needle
SG-037675 On-column 0.1 mm 0.23 mm 75 mm
SG037011 Cone 0.11 mm 0.63 mm 50 mm
SG-037610 On-column 0.1 mm 0.17 mm 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SG-037675 Supplier Trajan™ Supplier No. 037675

A range of quality needles to fit a SGE syringe in a range of lengths and tip styles

  • Needle length is the exposed length of needle
  • Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style

Specifications

Diameter (Metric) Inner 0.1 mm
Diameter (Metric) Outer 0.23 mm
Product Type Replacement Needle
Length (Metric) Needle 75 mm
Needle Point Style On-column
For Use With (Equipment) Syringes (10μL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.