Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Replacement Needle For 25 to 500μL Syringes
SDP

Catalog No. SG038270 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
22 G
23 G
25 G
Needle Point Style:
Bevel
Cone
LC
Length (Metric) Needle:
70 mm
115 mm
Diameter (Metric) Outer:
0.5 mm
0.63 mm
0.7 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Needle Point Style Length (Metric) Needle Diameter (Metric) Outer
SG-038270 22 G LC 70 mm 0.7 mm
SG-038060 25 G Cone 115 mm 0.5 mm
SG-038131 23 G Bevel 70 mm 0.63 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SG-038270 Supplier Trajan™ Supplier No. 038270

A range of quality needles to fit a SGE syringe in a range of lengths and tip styles

  • Needle length is the exposed length of needle
  • Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style

Specifications

Needle Gauge 22 G
Diameter (Metric) Inner 0.37 mm
Diameter (Metric) Outer 0.7 mm
Product Type Replacement Needle
Length (Metric) Needle 70 mm
Needle Point Style LC
For Use With (Equipment) Syringe (25 to 500 μL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.