Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Replacement Needles for 25 to 500μL Removable Needle Syringes
SDP

Catalog No. 03350259 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Point Style:
Cone
Side Hole or Dome
Diameter (Metric) Outer:
0.63 mm
Diameter (Metric) Inner:
0.24 mm
Length (English) Needle:
2 in.
7 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Point Style Diameter (Metric) Outer Diameter (Metric) Inner Length (English) Needle
03-350-259 Cone 0.63 mm 0.24 mm 7 in.
03-350-131 Side Hole or Dome 0.63 mm 0.24 mm 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-350-259 Supplier Trajan™ Supplier No. 031815

missing translation for 'validMainframeMsg'

Replacement Needles for 25 to 500uL Syringes for use in Chromatography

  • Needle length is the exposed length of needle
  • Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style

Specifications

Material Stainless Steel
Needle Gauge 23 G
Diameter (English) Inner 0.009 in.
Diameter (English) Outer 0.024 in.
Diameter (Metric) Inner 0.24 mm
Diameter (Metric) Outer 0.63 mm
For Use With (Application) Chromatography
Length (English) Needle 7 in.
Product Type Replacement Needle
Quantity 2/Pk.
Needle Point Style Cone
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.