Learn More
Description
- Needle length is the exposed length of needle
- Choose a different replacement needle by selecting syringe volume, needle length, and outer diameter
Specifications
Specifications
| Material | Stainless Steel |
| Needle Gauge | 25 G |
| Diameter (English) Inner | 0.007 in. |
| Diameter (English) Outer | 0.019 in. |
| Diameter (Metric) Inner | 0.2 mm |
| Diameter (Metric) Outer | 0.5 mm |
| Length (English) Needle | 4.52 in. |
| Product Type | Replacement Needle |
| Length (Metric) Needle | 115 mm |
| Needle Point Style | Cone |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
