Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Replacement Needles for 5μL eVol™ and eVol™ NMR Syringes
SDP

Catalog No. 03350296 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
22 G
23 G
25 G
26 G
Needle Point Style:
Bevel
Cone
LC
Length (Metric) Needle:
50 mm
51 mm
70 mm
115 mm
Diameter (Metric) Outer:
0.47 mm
0.5 mm
0.72 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Needle Point Style Length (Metric) Needle Diameter (Metric) Outer
03-350-296 26 G Cone 70 mm 0.47 mm
03-350-257 25 G Cone 115 mm 0.5 mm
03-350-293 22 G LC 51 mm 0.72 mm
03-350-294 23 G Cone 50 mm 0.72 mm
03-350-295 25 G Bevel 70 mm 0.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-350-296 Supplier Trajan™ Supplier No. 036918

missing translation for 'validMainframeMsg'

Cone tipped replacement needle for use with 5uL NMR Syringes.

  • Needle length is the exposed length of needle
  • Choose a different replacement needle by selecting syringe volume, needle length, and outer diameter

Specifications

Material Stainless Steel
Needle Gauge 26 G
Diameter (English) Inner 0.004 in.
Diameter (English) Outer 0.01 in.
Diameter (Metric) Inner 0.11 mm
Diameter (Metric) Outer 0.47 mm
Length (English) Needle 2.75 in.
Product Type Replacement Needle
Length (Metric) Needle 70 mm
Needle Point Style Cone
For Use With (Equipment) eVol NMR Syringe (5μL)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.