Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Replacement Needles for 5μL eVol™ NMR Syringes
SDP

Catalog No. SG036910 Shop All SGE Inc. Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.11 mm
0.2 mm
Length (Metric) Needle:
50 mm
115 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric) Needle
SG036910 0.11 mm 50 mm
03-350-252 0.2 mm 115 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SG036910 Supplier Trajan™ Supplier No. 036910

missing translation for 'validMainframeMsg'

For gas chromatography systems

  • Needle length is the exposed length of needle
  • Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style

Specifications

Material Stainless Steel
Needle Gauge 25 G
Diameter (English) Inner 0.004 in.
Diameter (English) Outer 0.019 in.
Diameter (Metric) Inner 0.11 mm
Diameter (Metric) Outer 0.5 mm
Length (English) Needle 2 in.
Product Type Replacement Needle
Length (Metric) Needle 50 mm
Needle Point Style Bevel
For Use With (Equipment) eVol NMR Syringe (5μL)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.