Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE Replacement Needles for Agilent 7673/7683/6850 Syringes from Restek™
SDP

Catalog No. 06719041 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Needle Gauge:
26 G
Volume (Metric):
5 μL
10 μL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric)
06-719-041 26 G 5 μL
06-719-043 26 G 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-719-041 Supplier Restek Corporation Supplier No. 24822
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Replacement needles for Agilent 7673, 7683, 7693A, and 6850 Autosampler Syringes.

  • Needle Point Style: Cone
  • Needle Length: 42mm

Specifications

Needle Gauge 26 G
Length (English) Needle 1.7 in.
Product Type Replacement Needle
Volume (Metric) 5 μL
Needle Point Style Cone
For Use With (Equipment) Agilent Autosampler Syringes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.