Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Replacement Needles for Removable Needle Syringes
SDP

Catalog No. SG037776 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
25 G
Diameter (English) Outer Needle:
0.019 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Diameter (English) Outer Needle
SG037776 25 G 0.019 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG037776 Supplier SGE™ Supplier No. 037776

missing translation for 'validMainframeMsg'

Replacement needles as supplied with syringe

  • For 10μL syringes
  • 50mm (2 in.) exposed length when fitted to syringe

Specifications

Needle Gauge 25 G
Diameter (English) Outer Needle 0.019 in.
Diameter (Metric) Outer 0.5 mm
Diameter (Metric) Outer Needle 0.5 mm
For Use With (Application) Gas chromatography
Length (English) 2 in.
Length (English) Needle 1.9 in.
Length (Metric) 50 mm
Product Type Replacement Needle
Quantity 2/Pk.
Length (Metric) Needle 50 mm
Needle Point Style Bevel
For Use With (Equipment) Removable Needle Syringe (10μL)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.