Learn More
Trajan™ Fixed Needle Syringe for Beckman/Altex, Rheodyne, SSI, Valco Valves
Shop All SGE Inc. Products

Description
- High quality solutions for liquid handling
- Accurate and reproducible injections
- Specifically designed for Beckman/Altex, Rheodyne, Valco, SSI valves
Specifications
Specifications
| Material | Borosilicate Glass (Barrel) |
| Needle Gauge | 22 G |
| Diameter (Metric) Inner Needle | 0.37 mm |
| Diameter (Metric) Outer | 0.71 mm |
| Diameter (Metric) Outer Needle | 0.028 mm |
| Product Type | Manual Syringe |
| Volume (Metric) | 50 μL |
| Length (Metric) Needle | 51 mm |
| Needle Point Style | LC |
| For Use With (Equipment) | Beckman/Altex, Rheodyne, SSI, Valco Valves |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.