Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Series II Standard Fixed Needle Syringes
SDP

Catalog No. SG002030 Shop All SGE Inc. Products
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
Needle Gauge:
26 G
Includes:
Plunger protection
Quantity:
6 Pk.
Ea.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Includes Quantity
SG-002030 10 μL 26 G Plunger protection 6 Pk.
SG-001000 5 μL 26 G Plunger protection Ea.
SG-002000 10 μL 26 G Plunger protection Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SG-002030 Supplier SGE™ Supplier No. 002030

Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%

  • Stainless-steel plungers are hand fitted, noninterchangeable, nonreplaceable
  • Syringes with 5 and 10μL capacities have barrel O.D. of 6.5mm, scale length of 54.1mm and include a 50mm long 26s gauge needle
  • 25 to 500μL capacity syringes have 8mm O.D. barrel, 60mm scale length and 50mm long, 25 gauge needle Fixed-needle models have needle glued into barrel with solvent-resistant epoxy glue Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation

Specifications

Accuracy ±1%
Material Borosilicate Glass (Barrel)
Needle Gauge 26 G
Diameter (English) Outer Needle 0.01 in.
Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 6.5 mm
Diameter (Metric) Outer Needle 0.47 mm
Includes Plunger protection
Length (English) Needle 1.96 in.
Product Type Microvolume Syringe
Graduations Major - 1.0 μL, Minor - 0.2 μL
Model 10F
Quantity 6 Pk.
Volume (Metric) 10 μL
Needle Point Style Fixed Bevel
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.