Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ SilTite™ Ferrule Starter Kits
SDP

Catalog No. SG073270 Shop All SGE Inc. Products
Change view
Click to view available options
For Use With (Equipment):
0.1 to 0.25 mm I.D. Column
0.32 mm I.D. Column
0.53 mm I.D. Column
Includes:
Tem 0.8 mm I.D. ferrules and 2 nuts
Ten 0.4 mm I.D. ferrules and 2 nuts, and 2 inlet base sealsTen 0.4 mm I.D. ferrules and 2 nuts, and 2 inlet base seals
Ten 0.5 mm I.D. ferrules and 2 nuts
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Includes
SG073270 0.1 to 0.25 mm I.D. Column Ten 0.4 mm I.D. ferrules and 2 nuts, and 2 inlet base sealsTen 0.4 mm I.D. ferrules and 2 nuts, and 2 inlet base seals
SG073202 0.53 mm I.D. Column Tem 0.8 mm I.D. ferrules and 2 nuts
SG073201 0.32 mm I.D. Column Ten 0.5 mm I.D. ferrules and 2 nuts
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SG073270 Supplier SGE™ Supplier No. 073270

missing translation for 'validMainframeMsg'

Specially designed ferrule and nut system developed specifically for fused silica GC columns and GC/MS systems

Constructed from identical material, the ferrule and nut expand and contract at the same rate as the temperature rises and falls. Use with most major GC/MS instrument interfaces.

SilTite Ferrules

  • Unique 100% noncontaminating SilTite metal does not need retightening after use
  • Form a strong permanent airtight seal around the capillary column
  • Ferrule base is flat to form tight leak-resistant seal with MS interface
  • Ideal for high pressure applications
  • Maximum temperature: 500°C (932°F)
  • Must be used with supplied SilTite nut
SilTite Nuts
  • Non-Swagelok™ nuts with two notches on outer surface
  • Inner taper of the nut corresponds to angle of ferrule, ensuring an even closure of the ferrule around the whole column to eliminate leaks
  • Ferrules are easily removed from nut while still attached to capillary column
  • Reusable
Starter Kits Include
  • For GC/MS Interface Connections: 10 Ferrules and 2 Nuts
  • For Split/Splitless Injectors: 10 Ferrules, 2 Nuts, and 2 SilTite Inlet Gold Base Seals

Specifications

Material Metal
For Use With (Equipment) 0.1 to 0.25 mm I.D. Column
Type Ferrule Kit
For Use With (Application) GC/MS Interface Connections
Quantity 10/Pk.
Includes Ten 0.4 mm I.D. ferrules and 2 nuts, and 2 inlet base sealsTen 0.4 mm I.D. ferrules and 2 nuts, and 2 inlet base seals
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.