Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ SolGel 1ms Column
SDP

Catalog No. SG054798 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
SG054798 30 m 0.32 mm
SG054793 60 m 0.25 mm
SG054795 30 m 0.25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SG054798 Supplier Trajan™ Supplier No. 054798

missing translation for 'validMainframeMsg'

SolGel-1ms Column is a robust, high temperature non-polar phase for MS applications

  • Highly inert column
  • Low bleed
  • Increased sensitivity in analysis
  • High temperature

Specifications

For Use With (Application) Phthalates Analysis, Chlorinated Aromatics, Herbicides Analysis, Nitroaromatics, Organochlorine Pesticides, Organophosphorous Pesticides, Paraffins, Petroleum, Phthalates, Polywax, Pyrethroids, Semivolatiles Analysis, Xylenes Analysis
Film Thickness 0.25 μm
Length (Metric) 30 m
Packing Material SolGel-1ms™
Polarity Non polar
Coating Fused Silica
USP Type G1, G2, G38
Stationary Phase 100% Dimethyl Polysiloxane
Diameter (Metric) Inner 0.32 mm
Functionality/Interaction Type Van der Waals interaction
Max. Temperature (Metric) 360°C
Temperature Range (Metric) 0°C to 340/360°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.