Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ SolGel-WAX™ GC Capillary Columns
SDP

Catalog No. SG054796 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.25 μm
0.5 μm
Particle Size:
0.25 μm
0.5 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Particle Size
SG054796 30 m 0.25 mm 0.25 μm 0.25 μm
SG054792 60 m 0.32 mm 0.5 μm 0.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SG054796 Supplier Trajan™ Supplier No. 054796

missing translation for 'validMainframeMsg'

Comprised of Polyethylene Glycol in a Sol-Gel matarix. Trajan Scientific and Medical™ SolGel-WAX™ is a robust, high temperature polar WAX phase recommended fro highly active compounds.

  • Bonded polyethylene glycol encapsulated in synthetic glass (SolGel).
  • Ideal for mixtures containing alcohols, esters, aldehydes, ketones, or aromatics.
  • SolGel technology facilitates interactions between the sample and the phase, reduces column bleed and improves thermal stability.
  • Extremely stable and inert.
  • Columns are individually tested to ensure quality.
  • Replacement for all Wax columns, including acid or base stabilized.

Specifications

For Use With (Application) Highly Active Compounds Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Polar
Stationary Phase SGE™ SolGel-Wax
Diameter (Metric) Inner 0.25 mm
Temperature Range (Metric) 30°C to 260/280°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.