Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Split Straight-Through GC Inlet Liners
SDP

Catalog No. SG092222 Shop All SGE Inc. Products
Change view
Click to view available options
Quantity:
25/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SG092222 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG092222 Supplier SGE™ Supplier No. 092222

missing translation for 'validMainframeMsg'

Supplied in blister packs to prevent contamination

  • For various GC instruments
  • All liners are deactivated using high temperature (420°C) gas phase deactivation
  • Reduced active sites mean no unwanted reaction in samples

Specifications

Product Type GC Split Straight-through Liner
Length (Metric) 7.85 cm
Quantity 25/Pk.
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.63 cm
For Use With (Equipment) Agilent HP 5890, 6890, 7890, 6850, 4890, Thermo 9001, GCQ TRACE 1300, Varian 1177
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.