Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ SGE Standard Micro-Liter Syringes for Agilent™ 7673/7683/7693A/6850
SDP

Catalog No. 06712476 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
Needle Gauge:
23 G
26 G
Connection Type:
Fixed
Removable
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Connection Type
06-712-476 10 μL 26 G Removable
06-712-464 5 μL 23 G Fixed
06-712-463 5 μL 26 G Fixed
06-712-477 10 μL 23 G Removable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-712-476 Supplier Restek™ Supplier No. 24794
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For use with Agilent 7673, 7683, 7693A and 6850 Autosamplers

  • SGE syringes are designed and tested to meet critical autosampler performance needs
  • Cone-style needle point is designed to withstand multiple, rapid injections through a septum
  • Length: 42mm

Specifications

Needle Gauge 26 G
Length (English) Needle 1.65 in.
Product Type Standard Microliter Syringe
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style Cone
For Use With (Equipment) Agilent 7673, 7683, 7693A and 6850 Autosamplers
Connection Type Removable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.