Learn More
Trajan Scientific and Medical™ PerkinElmer Split / Splitless Tapered FocusLiner
Shop All SGE Inc. Products

Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with PerkinElmer instruments
Specifications
Specifications
| Product Type | GC Inlet Liner |
| Quantity | 25/Pk. |
| Length (Metric) | 92 mm |
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 6.2 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.