Learn More
Description
- Designed with a unique plunger to eliminate bending and seizing
- Needle point style withstands multiple and fast septum injections
- Stainless steel cone tip, point style #1 is recommended for use with pre-drilled septa
- Needle shape on the syringe has been developed for multiple, fast septum injections on the autosampler
- One of the most trouble-free autosampler syringes available
Specifications
Specifications
| Material | Stainless Steel (Tip) |
| Color | Light Orange |
| Needle Gauge | 23 G |
| Product Type | Liquid Syringe |
| Model | 0.5 BR-PE-0.63 |
| Needle Point Number | 1 |
| Quantity | 1 Ea. |
| Volume (Metric) | 0.5 μL |
| Length (Metric) Needle | 70 mm |
| Needle Point Style | Cone |
| Show More |
PerkinElmer is a registered trademark of PerkinElmer Inc.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.