Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ SGE Syringes for ThermoFinnigan™/CTC™/LEAP™ Autosamplers
SDP

Catalog No. 06712564 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Needle Gauge:
23 G
26 G
Connection Type:
Fixed
Removable
Length (English) Needle:
1.96 in.
3.14 in.
Model:
0.5BNR-C/F-0.47
0.5BNR-C/F-0.63
10F-C/F-8/0.47C
10R-C/F-0.63
10R-C/F-5/0-0.47C
SK10F-C/F-5/0.47C
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Connection Type Length (English) Needle Model
06-712-564 26 G Removable 1.96 in. 0.5BNR-C/F-0.47
06-712-562 26 G Fixed 3.14 in. 10F-C/F-8/0.47C
06-712-566 23 G Removable 1.96 in. 0.5BNR-C/F-0.63
06-712-568 26 G Removable 1.96 in. 10R-C/F-5/0-0.47C
06-712-563 26 G Fixed 1.96 in. SK10F-C/F-5/0.47C
06-712-570 23 G Removable 1.96 in. 10R-C/F-0.63
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-712-564 Supplier Restek™ Supplier No. 24926
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Designed and tested to meet critical autosampler performance needs

  • Gas-tight syringes
  • Cone-style needle points designed to withstand multiple, rapid injections through a septum

Specifications

Needle Gauge 26 G
Length (English) Needle 1.96 in.
Product Type Gastight Autosampler Syringe
Model 0.5BNR-C/F-0.47
Quantity Ea.
Volume (Metric) 0.5 μL
Needle Point Style Cone
For Use With (Equipment) CTC, LEAP, ThermoFinnigan
Connection Type Removable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.