Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Varian/Bruker Replacement Needle
SDP

Catalog No. SG037779 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
23 G
Diameter (Metric) Outer:
0.63 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Diameter (Metric) Outer
SG037779 23 G 0.63 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG037779 Supplier Trajan™ Supplier No. 037779

Autosampler syringe designed for optimal sample introduction. For use with Bruker/Varian GC Systems

  • For use with Bruker/Varian GC Systems with
    • Needle Length: 53mm
    • Tip style: Side-hole

Specifications

Needle Gauge 23 G
Diameter (Metric) Outer 0.63 mm
Product Type Replacement Needle Varian/Bruker
Needle Point Style S-hole
For Use With (Equipment) Autosampler Syringes, 8035, 8100 and 8200
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.