Learn More
Epredia™ Shandon™ Adson Fine Serrated Thumb Forceps, Straight, standard, 4.75 in. (12.1cm)
Shop All Epredia ProductsDescription
Straight; 4.75 in. (12.1cm) long
- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards, producing the finest instruments available
- Guaranteed to be free from defects in material and workmanship
Specifications
Specifications
| Product Type | Adson Thumb Forceps |
| Grade | Standard |
| Shape | Straight |
| Length (English) | 4.75 in. |
| Length (Metric) | 12.1 cm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.