Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Dual Blade Manual Bone Saw: Replacement Blades

Catalog No. p-4520689
Click to view available options
Description:
Replacement Blades, Coarse
Replacement Blades, Fine

Replacement Blades for use with Shandon Dual Blade Manual Bone Saw.

High-quality blades for use with Shandon Dual Blade Manual Bone Saw

Specifications

Description Replacement Blades, Coarse
For Use With (Equipment) Dual Blade Manual Bone Saw (1001797)
Includes Replacement blade set (includes links)
Length (English) 7 in.
Length (Metric) 17.8 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.