Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Fine Point Dissecting Scissors, Angular, Premium, 4.5 in. (11.4cm)

Catalog No. p-4520896 Shop All Epredia Products
Click to view available options
Grade:
Standard

Catalog No. 11999

Supplier: Epredia™ 11999

Only null left
Add to Cart
Add to Cart

Epredia™ Shandon Fine Point Dissecting Scissors are available in Premium and Standard grades.

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards, producing the finest instruments available
  • Guaranteed to be free from defects in material and workmanship

Specifications

Product Type Dissecting Scissors
Blade Style Angled
Grade Standard
Length (English) 4.5 in.
Length (Metric) 11.4 cm
Tip Style Fine Point
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.