Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shandon™ Large Section Blades

Remove skull cap or bone specimens with general purpose Thermo Scientific™ Shandon™ Large Section Blades.

$107.00 - $242.50

Specifications

Width (English) Bottom Blade 2.5 in.
Width (English) Top Blade 0.43 in.
Width (Metric) Bottom Blade 6.3cm
Width (Metric) Top Blade 1.1cm
View More Specs

Products 2
Catalog Number Mfr. No. Arbor Included Price Quantity & Availability  
Catalog Number Mfr. No. Arbor Included Price Quantity & Availability  
10003
View Documents
Thermo Scientific™
10003
Yes Each for $242.50
Add to cart
 
10-021-00
View Documents
Thermo Scientific™
1002100
No Each for $107.00
Add to cart
 
Description

Description

Remove skull cap or bone specimens with general purpose Thermo Scientific™ Shandon™ Large Section Blades.

Features:
  • Bottom blade width: 2.5 in. (6.3cm)
  • Top blade width: 0.43 in. (1.1cm)
  • Available with or without permanently bonded stainless-steel arbor
Specifications

Specifications

2.5 in.
0.43 in.
6.3cm
1.1cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit