Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Microsette™ Biopsy Cassettes, green

Catalog No. b1000733gr
Click to view available options
:
Green
This item is not returnable. View return policy
This item is not returnable. View return policy

Safely process small needle biopsy specimens with these biopsy cassettes, which provide a large interior compartment for maximum fluid exchange.

  • Large interior compartment measures 25 x 30mm
  • Mesh holes measure 0.26mm in diameter, making biopsy sponges unnecessary
  • Cassette writing face at 45° angle
  • Loose cassettes are supplied in cases of 4 boxes of 250 cassettes each with lids attached

Specifications

Pore Style Small Round Pore
Writing Face Angle 45°
Color Green
Length (Metric) 25 mm
Width (Metric) 30 mm
Material Acetal Polymer
Product Type Biopsy Cassette
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.