Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Premium Virchow Double Edge Brain Knives, Double Edge, 8.5 in. (21.6cm) blade

Catalog No. p-4525074 Shop All Epredia Products
Click to view available options
Length (English) Blade:
7 in.
8.5 in.

Epredia™ Shandon Premium Virchow Double Edge Brain Knives are available in two sizes.

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards, producing the finest instruments available
  • Guaranteed to be free from defects in material and workmanship

Specifications

Product Type Dissecting Knife
Length (English) Blade 8.5 in.
Length (Metric) Blade 21.6 cm
Description Premium Center Point Blade
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.