Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Russian Thumb Forceps, Circular Serrated Tips, standard, 8 in. (20.3cm)

Catalog No. p-4520658 Shop All Epredia Products
Click to view available options
Grade:
Premium
Length (Metric):
20.3 cm

Epredia™ Shandon Russian Thumb Forceps are available in premium and standard grades.

Features:

  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards
  • Guaranteed to be free from defects in material and workmanship
  • Available in three lengths
  • Come in premium or standard grades

Specifications

Product Type Russian Thumb Forceps
Grade Premium
Length (English) 8 in.
Length (Metric) 20.3 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.