Learn More
Epredia™ Shandon™ Stainless-Steel Deep Instrument Trays, 18.1x 12.4 x 2.4 in. (L x W x D) (46 x 31.4 x 6cm)
Shop All Epredia ProductsDescription
- Constructed of surgical grade stainless steel
Specifications
Specifications
| Product Type | Instrument Trays |
| Material | Stainless Steel |
| Dimensions (L x W x H) | 16.1 x 11.1 x 2.1 in. (40.9 x 28.1 x 5.3 cm) |
| Length (English) | 16.1 in. |
| Length (Metric) | 40.9 cm |
| Width (English) | 11.1 in. |
| Width (Metric) | 28.1 cm |
| Height (English) | 2.1 in. |
| Height (Metric) | 5.3 cm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.