Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Suresorb™ Clinical Pads and Formaldehyde Neutralizer Pads

Catalog No. p-4521513 Shop All Epredia Products
Click to view available options
Product Type:
Biopsy Sample Pad
Formaldehyde Neutralizer Pad
Length (English):
10 in.
20 in.
Width (English):
8 in.
16 in.

Catalog No. 54-11

Supplier: Epredia™ 5411

Only null left
Add to Cart
Add to Cart

Absorb and lock in liquids with Epredia™ Shandon™ Suresorb™ Clinical Pads and Formaldehyde Neutralizer Pads.

  • Fiber resists tearing, even when saturated
  • Formaldehyde neutralizer pads reduce exposure by chemically bonding with formaldehyde, resulting in the encapsulation of vapors—ideal for grossing areas and autopsy work
  • Clinical pads work as surgical cutting board pads, dissecting pads, autopsy table pads and liners for body trays and cadaver bags

Specifications

Product Type Biopsy Sample Pad
Filter Type Formaldehyde
Length (English) 10 in.
Quantity 400/Cs.
Width (English) 8 in.
Width (Metric) 203.2 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.